Skip Content
ENCLOSURE,STEEL,NEMA 12, 16X14X8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCLOSURE,STEEL,NEMA 12, 16X14X8 IN

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HXW6
  • Mfr. Model # 6HXW6
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.15 lbs

Technical Specs

  • Colour Gray
  • Finish ANSI 61 Gray Polyester Powder
  • Item Enclosure with Hinge
  • Interior Panel None
  • Series JIC
  • Standards NEMA/UL,CSA
  • Gasket Neoprene Gasket
  • Nominal Enclosure Depth 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list