Skip Content
ENCLOSURE,STEEL,NEMA 12, 14X12X8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,STEEL,NEMA 12, 14X12X8 IN

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HXW5
  • Mfr. Model # 6HXW5
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.5 lbs

Technical Specs

  • Item Enclosure with Hinge
  • Finish ANSI 61 Gray Polyester Powder
  • Colour Gray
  • Interior Panel None
  • Series JIC
  • Standards NEMA/UL,CSA
  • Gasket Neoprene Gasket
  • Nominal Enclosure Depth 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list