Skip Content
ENCLOSURE,STEEL,NEMA 12,12X10X8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,STEEL,NEMA 12,12X10X8 IN

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HXW4
  • Mfr. Model # 6HXW4
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.3 lbs

Technical Specs

  • Colour Gray
  • Interior Panel None
  • Finish ANSI 61 Gray Polyester Powder
  • Item Enclosure with Hinge
  • Series JIC
  • Gasket Neoprene Gasket
  • Standards NEMA/UL,CSA
  • Nominal Enclosure Depth 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list