Skip Content
ENCLOSURE,STEEL,NEMA 12,10X10X6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,STEEL,NEMA 12,10X10X6 IN

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HXW3
  • Mfr. Model # 6HXW3
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.23 lbs

Technical Specs

  • Colour Gray
  • Interior Panel None
  • Item Enclosure with Hinge
  • Finish ANSI 61 Gray Polyester Powder
  • Series JIC
  • Standards NEMA/UL,CSA
  • Gasket Neoprene Gasket
  • Nominal Enclosure Depth 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list