ENCLOSURE,STEEL,NEMA 1,8X8X4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,STEEL,NEMA 1,8X8X4 IN

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HXY7
  • Mfr. Model # 6HXY7
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.41 lbs

Technical Specs

  • Item Enclosure with Hinge
  • Colour Gray
  • Finish ANSI 61 Gray Polyester Powder
  • Interior Panel None
  • Series N1C-Small
  • Standards NEMA/UL,CSA
  • Gasket Not Required
  • Nominal Enclosure Depth 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list