Skip Content
ENCLOSURE,STEEL,NEMA 1, 20X20X8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENCLOSURE,STEEL,NEMA 1, 20X20X8 IN

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HXZ6
  • Mfr. Model # 6HXZ6
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.5 lbs

Technical Specs

  • Colour Gray
  • Item Enclosure with Hinge
  • Finish ANSI 61 Gray Polyester Powder
  • Interior Panel Included
  • Standards NEMA/UL,CSA
  • Series N1C-Medium
  • Gasket Not Required
  • Nominal Enclosure Depth 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list