Skip Content
ENCLOSURE,STEEL,8 X 8 X 6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCLOSURE,STEEL,8 X 8 X 6 IN

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZHL2
  • Mfr. Model # 1ZHL2
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.31 lbs

Technical Specs

  • Colour Gray
  • Item Enclosure
  • Finish ANSI 61 Gray Polyester Powder
  • Interior Panel None
  • Series SC
  • Standards UL,CSA
  • Gasket -
  • Nominal Enclosure Depth 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list