Skip Content
ENCLOSURE,STEEL,20 X 20 X 9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,STEEL,20 X 20 X 9 IN

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZGZ9
  • Mfr. Model # 1ZGZ9
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.4 lbs

Technical Specs

  • Interior Panel 3A922
  • Colour Gray
  • Finish ANSI 61 Gray Polyester Powder
  • Item Enclosure
  • Series JIC
  • Standards UL,CSA
  • Gasket Neoprene
  • Nominal Enclosure Depth 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list