ENCLOSURE,STEEL,10 X 8 X 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,STEEL,10 X 8 X 4 IN

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1ZGZ4
  • Mfr. Model # 1ZGZ4
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.51 lbs

Technical Specs

  • Interior Panel 3A928
  • Finish ANSI 61 Gray Polyester Powder
  • Colour Gray
  • Item Enclosure
  • Series SC-JIC
  • Gasket Neoprene
  • Standards UL,CSA
  • Nominal Enclosure Depth 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list