Skip Content
ENCLOSURE,PUSHBUTTON,SLOPING,1 HOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,PUSHBUTTON,SLOPING,1 HOLE

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VB54
  • Mfr. Model # 2VB54
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour ANSI 61 Gray Polyester Powder
  • Number of Holes 1
  • Includes Closed Cell Oil Resistant Gasket, Captive Cover Screws, Grounding Stud
  • Item Push Button Enclosure
  • For Use With All Standard Brands Of 30 mm Oil Tight Pushbuttons, Switches And Pilot Lights
  • Type Sloping Front
  • Mounting Style External Feet
  • Hole Size 30mm
  • NEMA Rating 12/13
  • Standards UL 508 Listed,CSA Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list