Skip Content
ENCLOSURE,PUSHBUTTON,MINIATURE,3 HO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCLOSURE,PUSHBUTTON,MINIATURE,3 HO

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VB61
  • Mfr. Model # 2VB61
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Colour ANSI 61 Gray Polyester Powder
  • For Use With All Standard Brands Of 22 mm Oil Tight Pushbuttons, Switches And Pilot Lights
  • Includes Closed Cell Oil Resistant Gasket, Captive Cover Screws, Grounding Stud
  • Item Push Button Enclosure
  • Number of Columns 1
  • Type Miniature
  • Number of Holes 3
  • Hole Size 22mm
  • Mounting Style External Feet
  • NEMA Rating 12 And 13
  • Standards UL 508 Listed,CSA Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list