Skip Content
ENCLOSURE,PUSHBUTTON,EXTRA DEEP,1 H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,PUSHBUTTON,EXTRA DEEP,1 H

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VB65
  • Mfr. Model # 2VB65
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Includes Closed Cell Oil Resistant Gasket, Captive Cover Screws, Grounding Stud
  • Colour ANSI 61 Gray Polyester Powder
  • For Use With All Standard Brands Of 30 mm Oil Tight Pushbuttons, Switches And Pilot Lights
  • Item Push Button Enclosure
  • Number of Columns 1
  • Type Extra Deep
  • Number of Holes 1
  • Standards UL 508 Listed,CSA Certified
  • Hole Size 30mm
  • Mounting Style External Feet
  • NEMA Rating 12 And 13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list