Skip Content
ENCLOSURE,PUSHBUTTON,4HOLE,SHEET ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCLOSURE,PUSHBUTTON,4HOLE,SHEET ST

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CJX5
  • Mfr. Model # 6CJX5
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • Colour Gray
  • For Use With C-2000
  • Item Pushbutton Enclosure
  • Number of Columns 1
  • Hole Size 22.5mm
  • Number of Holes 4
  • Standards UL/CSA
  • Mounting Style Wall Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list