ENCLOSURE,PUSHBUTTON,4HOLE,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,PUSHBUTTON,4HOLE,PLASTIC

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AML5
  • Mfr. Model # 6AML5
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour Gray
  • Item Pushbutton Enclosure
  • For Use With C-2000
  • Number of Columns 4
  • Hole Size 22.5mm
  • Number of Holes 4
  • Mounting Style Wall Mount
  • NEMA Rating 1, 3, 3R, 4, 4X, 12, 13
  • Standards UL/CSA
  • Contact Block Depth 1.83"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list