Skip Content
ENCLOSURE,PUSHBUTTON,3HOLE,DIECAST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,PUSHBUTTON,3HOLE,DIECAST

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CKC6
  • Mfr. Model # 6CKC6
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Colour Gray
  • Item Pushbutton Enclosure
  • For Use With C-2000
  • Number of Holes 3
  • Number of Columns 1
  • Mounting Style Wall Mount
  • Hole Size 22.5mm
  • NEMA Rating 1, 3, 3R, 4, 4X, 12, 13
  • Standards UL/CSA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list