ENCLOSURE,PUSHBUTTON,2HOLE,SHEET ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,PUSHBUTTON,2HOLE,SHEET ST

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CJX1
  • Mfr. Model # 6CJX1
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Number of Columns 1
  • Item Pushbutton Enclosure
  • Colour Gray
  • For Use With C-2000
  • Number of Holes 2
  • Hole Size 22.5mm
  • Standards UL/CSA
  • Mounting Style Wall Mount

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list