Skip Content
ENCLOSURE,PUSHBUTTON,1HOLE,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCLOSURE,PUSHBUTTON,1HOLE,PLASTIC

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6AML7
  • Mfr. Model # 6AML7
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Colour Gray w/Yellow Cover
  • Number of Columns 1
  • Number of Holes 1
  • Hole Size 22.5mm
  • NEMA Rating 1, 3, 3R, 4, 4X, 12, 13
  • For Use With C-2000
  • Item Pushbutton Enclosure
  • Mounting Style Wall Mount
  • Standards UL/CSA
  • Contact Block Depth 1.83"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list