Skip Content
ENCLOSURE,PUSH BUTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,PUSH BUTTON

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KP17
  • Mfr. Model # 4KP17
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Includes Neoprene Gasket and Mounting Flange
  • Colour ANSI 61 Powder Paint, Stainless Grained
  • Item Push Button Enclosure
  • Number of Columns 1
  • Number of Holes 3
  • Type Oil Tight
  • Hole Size 30mm
  • Standards JIC, EGP-1-1967

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list