Skip Content
ENCLOSURE,PUSH BUTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCLOSURE,PUSH BUTTON

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KP16
  • Mfr. Model # 4KP16
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour ANSI 61 Powder Paint, Stainless Grained
  • Includes Neoprene Gasket and Mounting Flange
  • Item Push Button Enclosure
  • Number of Columns 1
  • Type Oil Tight
  • Number of Holes 2
  • Hole Size 30mm
  • Standards JIC, EGP-1-1967

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list