Skip Content
ENCLOSURE P/B 30.5 2HOLE 4/12/13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE P/B 30.5 2HOLE 4/12/13

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLPB2
  • Mfr. Model # PB2
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Item Push Button Enclosure
  • Number of Columns 1
  • Colour ANSI 61 Powder Paint, Stainless Grained
  • Includes Neoprene Gasket and Mounting Flange
  • Number of Holes 2
  • Standards JIC, EGP-1-1967
  • Hole Size 30mm
  • Type Oil Tight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list