Skip Content
ENCLOSURE P/B 22.5 9HOLE 12/13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE P/B 22.5 9HOLE 12/13

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLPBGX9
  • Mfr. Model # PBGX9
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.95 lbs

Technical Specs

  • Colour ANSI 61 Gray Polyester Powder
  • Includes Closed Cell Oil Resistant Gasket, Captive Cover Screws, Grounding Stud
  • For Use With All Standard Brands Of 22 mm Oil Tight Pushbuttons, Switches And Pilot Lights
  • Item Push Button Enclosure
  • Number of Columns 3
  • Number of Holes 9
  • Type Miniature
  • Mounting Style External Feet
  • Hole Size 22mm
  • Standards UL 508 Listed,CSA Certified
  • NEMA Rating 12 And 13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list