Skip Content
ENCLOSURE P/B 22.5 4HOLE 12/13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE P/B 22.5 4HOLE 12/13

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLPBGX4
  • Mfr. Model # PBGX4
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • For Use With All Standard Brands Of 22 mm Oil Tight Pushbuttons, Switches And Pilot Lights
  • Colour ANSI 61 Gray Polyester Powder
  • Includes Closed Cell Oil Resistant Gasket, Captive Cover Screws, Grounding Stud
  • Item Push Button Enclosure
  • Number of Columns 1
  • Number of Holes 4
  • Hole Size 22mm
  • Type Miniature
  • NEMA Rating 12 And 13
  • Standards UL 508 Listed,CSA Certified
  • Mounting Style External Feet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list