Skip Content
ENCLOSURE,NEMA 4X,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCLOSURE,NEMA 4X,SS

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XC27
  • Mfr. Model # 6XC27
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.5 lbs

Technical Specs

  • Interior Panel 2W829
  • Finish ANSI 61 Gray Powder
  • Nominal Enclosure Depth 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list