Skip Content
ENCLOSURE,NEMA 4X,4.69 LX4.69 WX3.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ENCLOSURE,NEMA 4X,4.69 LX4.69 WX3.7

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HRX1
  • Mfr. Model # 2HRX1
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Gray
  • Finish Gray
  • Item Non-Metallic Enclosure
  • Series VM
  • Gasket Silicone
  • Standards IP66 Rating, ULType 3, 3R, 4, 4X, 12 And 13,CE Approved,RoHS Compliant
  • Metallic / Non-Metallic Non-Metallic
  • Nominal Enclosure Depth 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list