Skip Content
ENCLOSURE,NEMA 3R,16GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCLOSURE,NEMA 3R,16GA

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3A913
  • Mfr. Model # 3A913
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.05 lbs

Technical Specs

  • Finish ANSI 61 Gray Polyester Powder
  • Interior Panel 2W821
  • Series RHC
  • Nominal Enclosure Depth 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list