Skip Content
ENCLOSURE,NEMA 3R,16 GA,6X4X4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENCLOSURE,NEMA 3R,16 GA,6X4X4 IN

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JZE4
  • Mfr. Model # 6JZE4
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.62 lbs

Technical Specs

  • Item Enclosure
  • Colour Galvanized
  • Interior Panel None
  • Finish Unpainted Pre-Galvanized
  • Series RSC
  • Standards UL,CSA
  • Gasket Not Required
  • Nominal Enclosure Depth 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list