ENCLOSURE,NEMA 3R,16 GA,18X18X6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENCLOSURE,NEMA 3R,16 GA,18X18X6 IN

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JZD1
  • Mfr. Model # 6JZD1
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.8 lbs

Technical Specs

  • Item Enclosure
  • Finish Unpainted Pre-Galvanized
  • Interior Panel None
  • Colour Galvanized
  • Series RSC
  • Standards UL,CSA
  • Gasket Not Required
  • Nominal Enclosure Depth 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list