Skip Content
ENCLOSURE,NEMA 3R,16 GA,10X8X6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCLOSURE,NEMA 3R,16 GA,10X8X6 IN

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JZF5
  • Mfr. Model # 6JZF5
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.28 lbs

Technical Specs

  • Colour Galvanized
  • Finish Unpainted Pre-Galvanized
  • Item Enclosure
  • Interior Panel None
  • Standards UL,CSA
  • Series RSC
  • Gasket Not Required
  • Nominal Enclosure Depth 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list