Skip Content
ENCLOSURE,NEMA 3R,14GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,NEMA 3R,14GA

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KP25
  • Mfr. Model # 4KP25
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.4 lbs

Technical Specs

  • Finish ANSI 61 Gray Polyester Powder
  • Series RHC
  • Interior Panel 2W829
  • Nominal Enclosure Depth 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list