Skip Content
ENCLOSURE,NEMA 13,14GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,NEMA 13,14GA

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3A925
  • Mfr. Model # 3A925
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Finish Gray Polyester
  • Interior Panel 3A926
  • Gasket Polyurethane Foam
  • Nominal Enclosure Depth 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list