Skip Content
ENCLOSURE,NEMA 12,14GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,NEMA 12,14GA

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5W282
  • Mfr. Model # 5W282
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 92.0 lbs

Technical Specs

  • Finish ANSI 61 Gray Polyester
  • Interior Panel 3A933
  • Gasket Polyurethane Foam
  • Nominal Enclosure Depth 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list