Skip Content
ENCLOSURE,NEMA 12/13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCLOSURE,NEMA 12/13

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XC04
  • Mfr. Model # 6XC04
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.85 lbs

Technical Specs

  • Finish Gray Polyester
  • Gasket Polyurethane Foam
  • Interior Panel 6XC23
  • Nominal Enclosure Depth 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list