Skip Content
ENCLOSURE,NEMA 1,16 GA,18X18X6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCLOSURE,NEMA 1,16 GA,18X18X6 IN

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JYW0
  • Mfr. Model # 6JYW0
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.63 lbs

Technical Specs

  • Finish Unpainted Pre-Galvanized Steel
  • Colour Galvanized
  • Item Enclosure
  • Series SC
  • Standards UL,CSA
  • Nominal Enclosure Depth 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list