ENCLOSURE,NEMA 1,14 GA,24X24X6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENCLOSURE,NEMA 1,14 GA,24X24X6 IN

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JYW3
  • Mfr. Model # 6JYW3
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.2 lbs

Technical Specs

  • Colour Galvanized
  • Series SC
  • Finish Unpainted Pre-Galvanized Steel
  • Item Enclosure
  • Standards UL,CSA
  • Nominal Enclosure Depth 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list