Skip Content
ENCLOSURE,METALLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,METALLIC

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDXAPG19201
  • Mfr. Model # XAPG19201
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Push Button Enclosure
  • For Use With 22mm Operators
  • Contact Block Depth 1.00"
  • Number of Holes 1
  • NEMA Rating 4 and 13

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list