Skip Content
ENCLOSURE, JUNCTION BOX, NEMA 4X, S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE, JUNCTION BOX, NEMA 4X, S

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5END9
  • Mfr. Model # 5END9
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.47 lbs

Technical Specs

  • Colour Stainless
  • Finish No.4 Brushed Stainless Steel
  • Item Enclosure
  • Interior Panel 5AAK1
  • Gasket Foamed-On Polyurethane
  • Series JB
  • Standards UL, cUL
  • Nominal Enclosure Depth 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list