Skip Content
ENCLOSURE, JUNCTION BOX, NEMA 3R/12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE, JUNCTION BOX, NEMA 3R/12

RITTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EMZ9
  • Mfr. Model # 5EMZ9
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Light Gray (RAL 7035)
  • Item Enclosure
  • Finish Powder Coated, Textured RAL 7035 (Light Gray)
  • Series JB
  • Standards UL, cUL
  • Gasket Foamed-On Polyurethane
  • Nominal Enclosure Depth 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list