Skip Content
ENCLOSURE JIC W/HNG 16X14X6 12/13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE JIC W/HNG 16X14X6 12/13

WIEGMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLB161406CH
  • Mfr. Model # B161406CH
  • UNSPSC # 39121301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.3 lbs

Technical Specs

  • Finish Gray Polyester
  • Interior Panel 3A930
  • Gasket Polyurethane Foam
  • Nominal Enclosure Depth 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list