Skip Content
ENCLOSURE BOX TELEPHONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCLOSURE BOX TELEPHONE

GAI-TRONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DJR7
  • Mfr. Model # 4DJR7
  • UNSPSC # 43191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Technical Specs

  • Colour Gray
  • Includes Mounting Plate With Hinge Door
  • Item Telephone, Outside Dimensions 10.9" W X 14.6" H X 10.5" D, Inside Dimensions 7.75" W X 11.5" H X 8.0" D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list