Skip Content
ENCLOSURE,38.39 LX30.31 WX10.86 D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE,38.39 LX30.31 WX10.86 D

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HRA9
  • Mfr. Model # 2HRA9
  • UNSPSC # 39121303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs

Technical Specs

  • Interior Panel 2HPZ3 or 2HRD8
  • Finish Gray
  • Item Non-Metallic Enclosure
  • Colour Gray
  • Series Aria
  • Standards IEC 439-1,IEC 529 Rated IP66-9,EN 60439-1,EN 60529, UL Types 2, 3, 3R, 4, 4X, 12 And 13,CE Approved,RoHS Compliant
  • Gasket Seamless Polyurethane Foam
  • Nominal Enclosure Depth 10"
  • Metallic / Non-Metallic Non-Metallic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list