Skip Content
ENCLOSURE 20 CCT 125A 1PH MLO QO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSURE 20 CCT 125A 1PH MLO QO

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQO120L125G
  • Mfr. Model # QO120L125G
  • UNSPSC # 39121101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.2 lbs

Technical Specs

  • Item Load Center
  • Phase 1
  • Number of Spaces 20
  • Max. No. of Tandem Breakers 0
  • Bus Material Copper Plated
  • Circuit Breaker Type QO
  • Amps 125

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list