Skip Content
ENCLOSED WORKTABLE,W 72,D 30,W/SS D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSED WORKTABLE,W 72,D 30,W/SS D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4UEL1
  • Mfr. Model # 4UEL1
  • UNSPSC # 56111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 199.0 lbs

Technical Specs

  • Depth 30"
  • Includes Flat Top and 2 Sliding Doors
  • Material Stainless Steel Top, Frame and Doors
  • Colour Gray
  • Width 72"
  • Height 34-1/2"
  • Item Enclosed Worktable
  • Load Rating 600 lbs.
  • Standards NSF Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list