ENCLOSED WORKTABLE,W 60,D 30,W/SS D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSED WORKTABLE,W 60,D 30,W/SS D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4UEK9
  • Mfr. Model # 4UEK9
  • UNSPSC # 56111902
  • CATALOGUE PAGE # 2025
  • Shipping Weight 185.0 lbs

Technical Specs

  • Depth 30"
  • Height 34-1/2"
  • Includes Flat Top and 2 Sliding Doors
  • Item Enclosed Worktable
  • Width 60"
  • Standards NSF Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list