ENCLOSED PROTECTIVE COVER,POLY,SURF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENCLOSED PROTECTIVE COVER,POLY,SURF

SAFETY TECHNOLOGY INTERNATIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AFY5
  • Mfr. Model # 5AFY5
  • UNSPSC # 55121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.96 lbs

Technical Specs

  • Colour Black
  • For Use With Keypads, Intercom, Buttons, Light Switches, Plugs
  • Depth 4"
  • Height 8-5/32"
  • Includes Mounting Hardware
  • Material Polycarbonate
  • Item Enclosed Protective Cover
  • Operating Temp. -40 to 250 Degrees F
  • Width 8-5/32"
  • Mounting Surface
  • Standards UL, cUL
  • Indoor/Outdoor Indoor, Outdoor
  • Rating IP66
  • Back Enclosed

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list