ENCLOSED PRE WIRED RELAY,POWER RELA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ENCLOSED PRE WIRED RELAY,POWER RELA

FUNCTIONAL DEVICES INC / RIB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ETA8
  • Mfr. Model # 2ETA8
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Coil Volts 24VAC/DC, 208-277VAC
  • Features 1/2" NPT Nipple, LED Indicator, NEMA 1 Enclosure, Override Switch, Power Relay, 16" Wire Leads
  • Contact Amp Rating (Resistive) 20
  • HP @ 120V 1
  • HP @ 240V 2
  • Contact Form SPST
  • Item Enclosed Pre-Wired Relay
  • Standards UL, CUL, CE
  • Contact Material Silver Cadmium Oxide
  • Hz 50/60
  • Response Time 18msec

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list