ENCLOSED PRE WIRED RELAY,PILOT DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ENCLOSED PRE WIRED RELAY,PILOT DUTY

FUNCTIONAL DEVICES INC / RIB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ETA7
  • Mfr. Model # 2ETA7
  • UNSPSC # 39121514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Contact Amp Rating (Resistive) 20
  • Coil Volts 24VAC/DC, 120VAC
  • Features 1/2" NPT Nipple, LED Indicator, NEMA 1 Enclosure, Override Switch, Power Relay, 16" Wire Leads
  • HP @ 120V 1
  • HP @ 240V 2
  • Item Enclosed Pre-Wired Relay
  • Contact Form SPST
  • Contact Material Silver Cadmium Oxide
  • Standards UL, CUL, CE
  • Hz 50/60
  • Response Time 18msec

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list