!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ENCLOSED PRE WIRED RELAY,PILOT DUTY

ENCLOSED PRE WIRED RELAY,PILOT DUTY

FUNCTIONAL DEVICES INC / RIB

ENCLOSED PRE WIRED RELAY,PILOT DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENCLOSED PRE WIRED RELAY,PILOT DUTY

ENCLOSED PRE WIRED RELAY,PILOT DUTY

FUNCTIONAL DEVICES INC / RIB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2ERZ9
  • Mfr. Model # 2ERZ9
  • UNSPSC # 39121514
  • CATALOGUE PAGE # 97
  • Shipping Weight 0.44 lbs

Technical Specs

  • Item - Relay Prewired Relay
  • Coil Volts 10 to 30V AC/DC, 120V AC
  • Contact Form - Relay SPST-NO
  • Power Consumption - Relay 3.4 VA, 0.6 W
  • Body Height - Relay 2.30 in
  • Overall Height - Relay 2.30 in
  • Indicator Type LED
  • HP @ 120V 1/3, 1/6
  • Hz - Electrical 50 Hz, 60 Hz
  • Response Time 20 msec
  • Standards UL, cUL, CE
  • Application - Prewired Relay Pilot Duty
  • AC Contact Rating - Relay 10 A @ 277V
  • Mounting - Relay 1/2 in Nipple, Surface
  • Body Depth - Relay 1.80 in
  • Body Width - Relay 3.20 in
  • Contact Material Gold Flashed Silver Cadmium Oxide
  • Lead Length 16 in
  • HP @ 240V 1/3, 1/6
  • NEMA Enclosure Type 1
  • Features 1/2 in NPT Nipple, LED Indicator, NEMA 1 Enclosure, Override Switch, Pilot Duty, 16 in Wire Leads

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list