ENCLOSED LIMIT SWITCH,TOP ACTUATOR, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ENCLOSED LIMIT SWITCH,TOP ACTUATOR,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T922
  • Mfr. Model # 12T922
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1317
  • Shipping Weight 0.58 lbs

Product Details

Enclosed limit switches, 1/2 inch NPT conduit entry, operating temp. -25 degrees to 80 degrees celsius, 15 amps, 480 V AC/DC, contact form SPDT, top actuator, CSA certified.

Technical Specs

  • Item Enclosed Limit Switch
  • Movement Horizontal
  • Operating Force 20.12 oz.
  • Series Dayton
  • Operating Temp. Range -14 Degrees - 176 Degrees F
  • Standards UL, CSA, CE
  • NEMA Rating 1
  • Wiring Entry 1/2"-14 NPT Conduit
  • IP Rating 60
  • Roller Width 0.35"
  • Roller Dia. 0.74"
  • Electrical Connection Screw Terminals
  • Travel Maximum Pre-Travel 4mm, Over Travel 6mm
  • Actuator Length - Limit Switch 1.56"
  • Actuator Location - Limit Switch Top
  • Actuator Style - Limit Switch Plunger, Roller Lever
  • Boot Sealed Actuator - Limit Switch No
  • Basic Actuator Style - Limit Switch Plunger
  • Threaded for Panel Mounting - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 1.76"
  • Body Width - Limit Switch 3.39"
  • AC Contact Rating - Limit Switch 15 A @ 480 V
  • Limit Switch Style General Purpose Limit Switch
  • Body Depth - Limit Switch 1.01"
  • DC Contact Rating - Limit Switch 15 A @ 480 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list