Skip Content
ENCLOSED LIMIT SWITCH,TOP ACTUATOR, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ENCLOSED LIMIT SWITCH,TOP ACTUATOR,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE12T919
  • Mfr. Model # 12T919
  • UNSPSC # 39121501
  • CATALOGUE PAGE # 1317
  • Shipping Weight 0.48 lbs

Product Details

Enclosed limit switches, 1/2 inch NPT conduit entry, operating temp. -25 degrees to 80 degrees celsius, 15 amps, 480 V AC/DC, contact form SPDT, sealed top cross roller plunger actuator, CSA certified.

Technical Specs

  • Item Enclosed Limit Switch
  • Movement Vertical
  • Operating Temp. Range -14 Degrees - 176 Degrees F
  • Operating Force 17.64 oz.
  • Series Dayton
  • NEMA Rating 3, 4, 13
  • Standards UL, CSA, CE
  • Wiring Entry 1/2"-14 NPT Conduit
  • IP Rating 65
  • Electrical Connection Screw Terminals
  • Travel Maximum Pre-Travel 1mm, Over Travel 3.5mm
  • Actuator Location - Limit Switch Top
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger, Cross Roller
  • Boot Sealed Actuator - Limit Switch Yes
  • Body Style - Limit Switch Miniature
  • Contact Form- Switches SPDT
  • Threaded for Panel Mounting - Limit Switch No
  • Body Height - Limit Switch 1.76"
  • Body Width - Limit Switch 3.39"
  • AC Contact Rating - Limit Switch 15 A @ 480 V
  • Body Depth - Limit Switch 1.01"
  • DC Contact Rating - Limit Switch 15 A @ 480 V
  • Limit Switch Style General Purpose Limit Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list