Skip Content
ENCLOSED BULLETIN BOARD,37-1/2INX25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ENCLOSED BULLETIN BOARD,37-1/2INX25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2RXC7
  • Mfr. Model # 2RXC7
  • UNSPSC # 44111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.1 lbs

Technical Specs

  • Height 37-1/2"
  • Includes Lock and 2 Keys
  • Item Enclosed Bulletin Board
  • Number of Doors 1
  • Width 25-2/5"
  • Door Type Swing
  • Frame Colour Gray
  • Board Material Magnetic
  • Board Style Magnetic Letter
  • Board Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list